4 x 1 in. IPS x Blind Butt Fusion Fabricated Non-Press HDPE Flange

Part #PEINPBFPG  |  Item #1756484

$ 59.77 EACH
(Pricing is for 4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PEINPBF10GItem #1756685

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 192.03 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #PEINPBF14GItem #3405551

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 247.62 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #PEINPBF16GItem #1756645

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 290.31 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #PEINPBF18GItem #1885077

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 390.63 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #PEINPBF24GItem #1756851

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 546.46 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PEINPBFMGItem #2047322

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.69 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEINPBFPGItem #1756484

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.77 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEINPBFUGItem #1756840

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.79 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEINPBFXGItem #1756673

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.21 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 1 in

Fitting Sizes: 4 in

Fitting Type: Reducing

Flange Type: Blind

Material: Plastic

Material Type: HDPE

NSF Certified: No