4 x 1 in. MNPT x FNPT Galvanized Malleable Iron Bushing

Part #IGBPG  |  Manufacturer Part #ZMGBU1105

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 4 in

Fitting Size 2: 1 in

Fitting Sizes: 4 in x 1 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Global