4 x 4 x 10 in. Galvanized Angle Register Boot

SHMARBP10

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Register elbow boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
4 in
Duct Shape
Rectangular
Gauge
30
Height
4 in
Type
SHMARBP10
Width
10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday