4 x 10 x 10 in. 26 ga Duct Plenum

Part #SHMCB261010Y  |  Item #5026532  |  Manufacturer Part #5458.101009-26

Call for Pricing EACH

Length:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 9 in

Duct Shape: Square to Round

Gauge: 26

Height: 4 in

Length: 10 in

Material: Galvanized Steel

Width: 10 in