4 x 10 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBF6EP10P  |  Item #7629414  |  Manufacturer Part #RB304104F6

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 4 in

Material: Galvanized Steel

Width: 10 in