4 x 10 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RB24BFP10U  |  Item #7654370  |  Manufacturer Part #RB304106BF

Call for Pricing

Diameter

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 4 in

Material: Galvanized Steel

Width: 10 in