1/2 x 4 in. Copper Clad 10 ga Wire Hook

You last purchased this on
 
PROFLO®

1/2 x 4 in. Copper Clad 10 ga Wire Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 4 in. Copper Clad 10 ga Wire Hook

  • Fast #
  • Part #PF200CDP10
  • Item #760329
  • Manufacturer Part #200C124
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 10 ga
  • Color/Finish: Copper plated
  • Copper construction
  • Requires Certification

Documents


Specifications

Coating:
Copper Clad
Color Finish Category:
Copper Tones
Color Finish Name:
Copper Plated
Fits Pipe Size:
1/2 in
Gauge (metal):
10 ga
Length:
4 in
MA Approved -:
No
Material:
Copper
Number of Hooks:
2
Product Type:
Pipe Hook
WaterSense Labeled:
No