4 x 12 in. SV Cast Iron Plain End Closet Bend

Part #SVCBP1214  |  Manufacturer Part #SV 00200 4900

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use

Specifications

Application: DWV

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 4 in

Fitting Size 2: 12 in

Fitting Sizes: 4 in x 12 in

Fitting Type: Reducing

Material: Cast Iron

NSF Certified: No

Schedule Class: SV