4 x 12 x 12 in. Insert Reducing Plastic Tee

You last purchased this on
 

N-12® 4 x 12 x 12 in. Insert Reducing Plastic Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

N-12® 4 x 12 x 12 in. Insert Reducing Plastic Tee

  • Fast #
  • Part #N1240AG
  • Item #2452617
  • Manufacturer Part #1240AG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed x Barbed x Barbed
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
4 in x 12 in x 12 in
Fitting Type:
Tee
Material:
Plastic
NSF Certified:
No