4 x 12 x 18 in. Hub x Spigot Service Cast Iron Plain Closet Bend

Part #SVCBP1218  |  Item #1132265  |  Manufacturer Part #SV 00200 5200

$ 223.80 EACH
(Pricing is for 18 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 12 in

Length: 18 in

Material: Cast Iron

Material Type: SV 200

Schedule Class: SV