4 x 12 x 5 in. 90 Degree Boot Galvanized Steel

Part #SHM4RBP12S

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round to Rectangular

Length: 4 in

Material: Galvanized Steel

Width: 12 in