4 x 14-1/4 x 30-1/4 in. 26 ga Duct Plenum

Part #SHMRAC26S3014  |  Manufacturer Part #8481.3014-26N

Length:

30-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Gauge: 26

Height: 4 in

Length: 30-1/4 in

Material: Galvanized Steel

Width: 14-1/4 in