4 x 14 x 14 in. 26 ga Duct Plenum

Part #SHMCB26141412  |  Item #5026934  |  Manufacturer Part #5458.141412-26

Call for Pricing EACH

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Square to Round

Gauge: 26

Height: 4 in

Length: 14 in

Material: Galvanized Steel

Width: 14 in