4 x 14 x 20 in. Return Air Box

Part #SHMRAB1420P  |  Manufacturer Part #CA59142004

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized steel

Documents

Specifications

Height: 4 in

Length: 20 in

Material: Galvanized Steel

Product Type: Air Box

Width: 14 in