4 X 18 Galvanized Ready CUT Pipe

You last purchased this on
 

4 X 18 Galvanized Ready CUT Pipe

This product requires certification to purchase.
You last purchased this on
 

4 X 18 Galvanized Ready CUT Pipe

  • Fast #
  • Part #IGNP18
  • Item #405904
  • Manufacturer Part #NG1118
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Threaded
  • Material: carbon steel
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Galvanized
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple
ISO:
ISO 9001
Length:
18 in
Material:
Welded Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
4 in
Schedule Class:
40
Type:
IGNP18