4 x 18 x 18 in. 28 ga Duct Square-To-Round

You last purchased this on
 

4 x 18 x 18 in. 28 ga Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

4 x 18 x 18 in. 28 ga Duct Square-To-Round

  • Fast #
  • Part #SHMCB28181812PG
  • Item #4041666
  • Manufacturer Part #5457.181812-28
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
28 ga
Height:
4 in
Length:
18 in
Material:
Steel
Vent Duct Shape:
Square to Round
Width:
18 in