4 x 2-1/2 in. Butt Weld 304 Stainless Steel Eccentric Reducer
4 x 2-1/2 in. Butt Weld 304 Stainless Steel Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ECCENTRIC BUTT WELD REDUCER
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 4" X 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global