4 x 2-1/2 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

Part #IS46LWCRPL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME SA-403

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Fitting Type: Concentric

Length: 3-1/2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40