4 x 2-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
4 x 2-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 5 CA: 10 PT: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Import
- Material: Malleable Iron
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducing, Hex
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- IBBPL
- UL Listed:
- Yes