4 x 2-1/2 in. MNPT x FNPT Brass Bushing

Part #BRLFBPL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Domestic
  • Lead free
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation

Lead Law Compliant

Specifications

ASTM Specifications: ASTM B611

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 2: 2-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Meter