4 in. 125# Blind Global Asphaltic and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

You last purchased this on
 

4 in. 125# Blind Global Asphaltic and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

This product requires certification to purchase.
You last purchased this on
 

4 in. 125# Blind Global Asphaltic and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

  • Fast #
  • Part #TAPBFPK
  • Item #349124
  • Manufacturer Part #670610460053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASME:
ASME B16.1
ASTM:
ASTM A-242, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA B-16.1, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Clean Bagged:
No
Coating:
Asphaltic, Fusion Bonded Epoxy
Diameter - Outside:
9 in
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Double Cement Lining
Pressure - High:
250
Pressure Class:
125#
Tap Size:
2 in
Thickness:
0.94 in
UL Listed:
Yes
Weight:
16 lb