4 x 2 in. Butt Weld 316L Stainless Steel Concentric Reducer

Part #G31W76PK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 316L