1-1/2 x 1 in. Weld 316L Stainless Steel PL Short Concentric Reducer
1-1/2 x 1 in. Weld 316L Stainless Steel PL Short Concentric Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ECCENTRIC BUTT WELD REDUCER
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 4" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 1.474 lb