4 x 2 in. Dryer Vent Box

Part #SHMDVBKP  |  Item #3697686  |  Manufacturer Part #DB-350

Call for Pricing EACH

Height:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Dryer Box Size: 4 in x 4 in

Height: 4 in

Length: 4 in

Width: 2 in