4 x 2 in. FTG x Copper Brass Bushing
Part #CCDWVFRPK | Item #32798 | Manufacturer Part #E013500
$
155.70
EACH
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Clean Bagged: No
End Connection 1: FTG
End Connection 2: Copper
End Connections: FTG x Copper
Fitting Size 1: 4 in
Fitting Size 2: 2 in
Fitting Sizes: 4 in x 2 in
Fitting Type: [DWV, Reducing]
Material: Bronze