4 x 2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee
Part #CAPAWDSTPPKK | Item #2484378 | Manufacturer Part #AW 00429 0420C
All Sizes
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Not intended for pressure use
- Part of the TrueFit® system and Made in the USA
Documents
Specifications
ASTM Specifications: [ASTM D-1784, ASTM D-3311]
Clean Bagged: No
Color Finish: Grey
End Connection 1: Hub
End Connection 2: Hub
End Connection 3: Hub
End Connection 4: Hub
End Connections: Hub
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 2 in
Fitting Size 4: 2 in
Fitting Sizes: 4 in x 4 in x 2 in x 2 in
Fitting Type: [Reducing, Sanitary]
Material: Plastic
Material Type: CPVC
NSF Certified: No
Schedule Class: 40