4 x 2 in. MNPT 150# Reducing 304 Stainless Steel Coupling

IS4CTCPK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Reducing
IAPMO Listed
No
ISO Specifications
ISO 49-1983
NSF Certified
No
Origin
Global
Type
IS4CTCPK
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday