4 x 2 in. MNPT x FNPT Brass Bushing

Part #BRBPK  |  Item #378750  |  Manufacturer Part #114-6432

$ 338.54 EACH
(Pricing is for 4 in x 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #BRBDBItem #19743Mfr. Part #114-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.41 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #BRBGCItem #47724Mfr. Part #114-1606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.48 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BRBGFItem #8413Mfr. Part #114-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.80 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #BRBJDItem #51613Mfr. Part #114-2408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #BRBJFItem #9896Mfr. Part #114-2412

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.60 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BRBKDItem #55504Mfr. Part #114-3208

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.29 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BRBKFItem #51792Mfr. Part #114-3212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.29 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BRBKJItem #31043Mfr. Part #114-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.29 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #BRBMGItem #381600Mfr. Part #114-4816

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.07 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #BRBMHItem #368282Mfr. Part #114-4820

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.07 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BRBMKItem #107197Mfr. Part #114-4832

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.07 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #BRBMLItem #89707Mfr. Part #114-4840

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 131.07 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BRBPKItem #378750Mfr. Part #114-6432

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 338.54 /EACH
    Added to your cart. View Cart

Product Details

  • Domestic Brass fittings conform to ANSI B16.15 and are manufactured from ASTM B584, Federal specification WW-P-460, Alloy C84400
  • They contain the following chemical analysis: Copper - 79.74-81.00, Tin - 2.91-3.00, Lead - 7.00-7.06, Zinc - 9.00-9.73, Nickel - 0.00-0.28, Iron - 0.00-0.28
  • Maximum pressures for standard Cast Bronze fittings are: W.S.P. - 125 psi working steam pressure, oil or gas (W.O.G.) - 200 psi non-shock cold water

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.15

ASME Specifications: ASME B16.15

ASTM Specifications: ASTM B-584

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: [Reducing, Hex]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 200 psi

Origin: Domestic

Pressure Class: 125#