4 x 2 in. Schedule 160 Carbon Steel Forged Weldolet

Part #WOL160PKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #WOL160PKE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 4 in

Fitting Type: Weldolet

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Outlet Size In : 2

Schedule Class: 160

UL Listed: No