4 x 2 in. Schedule 80 Concentric Seamless 316L Stainless Steel Reducer

Part #DS86LSCRPKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 80

Type: DS86LSCRPKE

UL Listed: No