4 x 2 in. Spigot x FPT Schedule 40 PVC Bushing
4 x 2 in. Spigot x FPT Schedule 40 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Bushing
- Length:
- 2-13/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40