4 x 2 in. Spigot x Hub Reducing and DWV PVC Flush Bushing

Part #IPDWVFBPK  |  Item #1811445

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 2 in

    Part #IPDWVFBMKItem #1811495

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #IPDWVFBPKItem #1811445

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #IPDWVFBPMItem #1811448

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-3311]

Application: [Sanitary, Drainage]

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC DWV

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14