4 x 2 in. Spigot x Socket Reducing Schedule 40 PVC Bushing
Part #P40SBPK | Item #7545 | Manufacturer Part #PVC 02107 4000
All Sizes
Product Details
- Bushing for use with odor control roof vents
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM D-1784, ASTM D-2466]
Clean Bagged: No
Color Finish: White
End Connection 1: Spigot
End Connection 2: Socket Weld
End Connections: Spigot x Socket Weld
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 2 in
Fitting Sizes: 4 in x 2 in
Fitting Type: [Reducing, Flush]
Length: 2-5/16 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 132 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Schedule Class: 40
Type: P40SBPK