4 x 2 in. SV Cast Iron Closet Flange

Part #SVCLFLGPK  |  Manufacturer Part #SPL 00220 1000

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use

Specifications

ASTM Specifications: ASTM A-74

Closet Flange Connection Type: Collar

Fits Pipe Size: 2 in

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in x 4 in

Material: Cast Iron

Schedule Class: Service Weight

Test Cap Included: No

Type: SVCLFLGPK