4 x 2 in. Threaded 125# Black Cast Iron 90 Degree Elbow
Part #BCI9PK | Item #298317 | Manufacturer Part #0300017605
$
190.95
EACH
(Pricing is for 4 in x 2 in)
All Sizes
Product Details
Specifications
ASME Specifications: ASME B16.4
Clean Bagged: No
Coating: Black
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 4 in
Fitting Size 2: 2 in
Fitting Sizes: 4 in x 2 in
Fitting Type: Reducing
Material: Cast Iron
Pressure Class: 125#