4 x 2 in. Threaded 125# Cast Iron Bushing

You last purchased this on
 

4 x 2 in. Threaded 125# Cast Iron Bushing

This product requires certification to purchase.
You last purchased this on
 

4 x 2 in. Threaded 125# Cast Iron Bushing

  • Fast #
  • Part #BDTBPK
  • Item #1783174
  • Manufacturer Part #4X2.BTB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-126
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Bushing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Type:
BDTBPK