4 x 2 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

4 x 2 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

4 x 2 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB9PK
  • Item #1115061
  • Manufacturer Part #MBLR1108
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.20.1, ANSI B16.3, ANSI B16.39
ASME:
ASME B16.14, ASME B16.20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Plumbing
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Elbow, Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes