4 x 2 in. Threaded Standard Reducing Concentric Black Carbon Steel Swage Nipple

Part #B40TXTCSNPKE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: [Reducing, Concentric]

Material: Carbon Steel

Schedule Class: Standard

Type: B40TXTCSNPKE