4 x 2 in. Weld Extra Heavy Concentric Carbon Steel Reducer

Part #DWXCRPK  |  Item #39306  |  Manufacturer Part #091040020

$ 50.52 EACH
(Pricing is for 4 in x 2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  477
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in

    Part #DWXCRHGItem #40764Mfr. Part #091011010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in x 1/2 in

    Part #DWXCRJDItem #41814Mfr. Part #091012002

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #DWXCRJHItem #41290Mfr. Part #091012011

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.76 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #DWXCRKDItem #87708Mfr. Part #091020002

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 169.51 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2 in x 1 in

    Part #DWXCRKGItem #137273Mfr. Part #091020010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.78 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in x 1-1/2 in

    Part #DWXCRKJItem #41988Mfr. Part #091020012

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.17 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2-1/2 in x 2 in

    Part #DWXCRLKItem #42870Mfr. Part #091022020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.78 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in x 1-1/2 in

    Part #DWXCRMJItem #43729Mfr. Part #091030012

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 3 in x 2 in

    Part #DWXCRMKItem #3375Mfr. Part #091030020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.08 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in x 2-1/2 in

    Part #DWXCRMLItem #43560Mfr. Part #091030022

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.08 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 4 in x 2 in

    Part #DWXCRPKItem #39306Mfr. Part #091040020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.52 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in x 3 in

    Part #DWXCRPMItem #45293Mfr. Part #091040030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.49 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 6 in x 2 in

    Part #DWXCRUKItem #47733Mfr. Part #091060020

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 246.27 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 6 in x 3 in

    Part #DWXCRUMItem #116682Mfr. Part #091060030

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.95 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 6 in x 4 in

    Part #DWXCRUPItem #47219Mfr. Part #091060040

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.31 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 8 in x 6 in

    Part #DWXCRXUItem #47904Mfr. Part #091080060

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.69 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

Maximum Temperature: 650

NSF Certified: No

Origin: Domestic

Schedule Class: Extra Heavy

UL Listed: No