4 X 2 SPACE SAVER FLG 4BLT
4 X 2 SPACE SAVER FLG 4BLT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to last, the Space Saver Flange is made of cast iron with ASTM grade B7 stud bolts and quality red rubber gaskets
- Furnished with all hardware needed, one set per box
- The space saver flange revolutionizes the process by dramatically lessening the amount of space needed to down size without costly re-piping
- Custom flages available up to 24" upon request
- Available in thirty-one standard sizes
Specifications
- ASTM:
- ASTM A193
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron, Steel, Red Rubber
- Thickness:
- 1-3/16 in
- Type:
- Space Saver Flange
- UL Listed:
- Yes
- Weight:
- 22 lb