25-1/4 in x 25-1/4 in 26 ga Return Air Plenum
25-1/4 in x 25-1/4 in 26 ga Return Air Plenum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 25-1/4 in
- Material:
- Steel
- Size:
- 25-1/4 in x 25-1/4 in
- Vent Duct Shape:
- Rectangular
- Width:
- 25-1/4 in