4 x 28 in. No-Hub Cast Iron Double Starter Fitting

Part #NHDISFP28  |  Manufacturer Part #EZS 00710D 0600

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 28 in

Material: Cast Iron