4 x 3-1/2 in. Copper Coupling
4 x 3-1/2 in. Copper Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Smooth inside surface
- Full flow capacity
- Reduced Installation Costs
- Accurate pitch
- Priced competitively
- Neat appearance
- More rugged
- Less Bulky than Cast
- Boxed and labeled
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22, ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 4 in x 3-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 4-33/50 in
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- UL 207
- Weight:
- 2.12 lb