4 x 3-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
4 x 3-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 4 in x 3-1/2 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2000, ISO 14001
- Length:
- 2-33/100 in
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- Type:
- IBBPN
- UL Listed:
- Yes
- Weight:
- 2.5 lb
- Width:
- 4-3/4 in