4 X 3 Galvanized Malleable Iron 150# 90 Elbow
4 X 3 Galvanized Malleable Iron 150# 90 Elbow
Frequently Purchased Together
Product Details
Documents
Specifications
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Type:
- IG9PM