4 x 3 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange
4 x 3 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111
- Application:
- Water
- Coating:
- Asphaltic, Red Primer
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Tap Size:
- 3 in
- Thickness:
- 0.94 in
- UL Listed:
- Yes