4 x 3 in. Butt Weld Concentric 304 Stainless Steel Reducer

Part #G31W14PM  |  Manufacturer Part #G31W14PM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Type: G31W14PM

UL Listed: No