4 x 3 in. Butt Weld Schedule 40 304L Stainless Steel Eccentric Reducer
4 x 3 in. Butt Weld Schedule 40 304L Stainless Steel Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-403, ASTM A-774
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 3.4 lb