4 x 3 in. Cast Iron Space Saver Flange
4 x 3 in. Cast Iron Space Saver Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built to last, the space saver flange is made of cast iron with ASTM grade B7 stud bolts and quality red rubber gaskets
- Furnished with all hardware needed
- The space saver flange revolutionizes the process by dramatically lessening the amount of space needed to down size without costly re-piping
- Custom flanges available up to 24" upon request
- Available in thirty-one standard sizes
Documents
Specifications
- ASTM:
- ASTM A-193
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron, Rubber, Steel
- NSF Certified:
- No
- Product Type:
- Space Saver Flange
- Thickness:
- 1-13/16 in
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Weight:
- 22 lb