4 x 3 in. Copper Clean and Bagged Reducing Coupling
Part #CBCRCPM | Item #440648 | Manufacturer Part #9003950CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASME Specifications: ASME B16.23
ASTM Specifications: ASTM B-75
Application: Medical Gas
CSA Certified: CSA B125
Clean Bagged: Yes
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 3 in
Fitting Sizes: 4 in x 3 in
Fitting Type: Reducing
Material: Copper
NSF Certified: Yes
NSF Specifications: NSF 61